Motion
TP30HX5/8

BROWNING
TP30HX5/8

187782 Torq Pro Torque Limiter - Finished w/ Keyway, 0.6250 in Bore, 4.4400 in OD, 500 rpm Max
MI ITEM #01143048
MFR #TP30HX5/8
List Price$5,807.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP30HX5/8

187782 Torq Pro Torque Limiter - Finished w/ Keyway, 0.6250 in Bore, 4.4400 in OD, 500 rpm Max
MI ITEM #01143048
MFR #TP30HX5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,807.35/each for your price

Overview

Mfr description
TP30H X 5/8 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    4.4400 in
  • Max Rpm
    500 rpm
  • Overall Length
    2.3600 in
  • Series
    TP30H
  • Manufacturer Catalog Number
    TP30HX5/8
  • Manufacturer Upc Number
    662288442493
  • UPC_NO
    662288442493
  • Number Of Bolt Holes
    6
  • Backlash
    Small
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Pilot Or Drive Flg Bolt Circle Data
    3.9400 in
  • Pilot Size
    4.4370 in
  • Torque Range
    475 to 1.475 in
  • Bolt Hole Thread Size
    1/4 x 20
  • Weight
    4.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought