Motion
948808
3-Way Valve - For Use With Pneumatic Control Systems, Inlet, 0 to 180 °F Temperature Range
Mi Item #01143066
MFR #948808
Price$219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, Inlet, 0 to 180 °F Temperature Range
Mi Item #01143066
MFR #948808

Mfr description
948808 3-WAY VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.78/each

Specifications

Dimensions

  • Cable Length
    24 in
  • Orifice Size
    0.047 in
  • Port Size
    1/8 NPT
  • Weight
    1.00 lbs

Details

  • Approximate Engagement Response Time
    15 ms
  • Control Accessories
    1876 (12 Vdc Coil), 1877 (24 Vdc Coil), 1878 (90 Vdc Coil), 1879 (120 Vac Coil), 1880 (240 Vac Coil), 1881 (480 Vac Coil), 1882 (6 Vdc Coil), 1883 (12 Vdc Coil), 1885 (24 Vdc Coil), 1886 (120 Vac Coil), 1887 (240 Vac Coil)
  • Cv Factor
    0.055
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Input Power
    24 V dc @ 7 Watts
  • Manufacturer Product Page
  • Mounting Style
    Inlet
  • Operating Range
    0-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    3-Way Valve
  • Temperature Range
    0 to 180 °F
  • UPC_NO
    662284237253
  • Valve Default Mode
    Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)