Motion
948809
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01143114
MFR #948809
Price$252.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01143114
MFR #948809

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$252.75/each

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Port Size
    1/8 NPT
  • Weight
    1.00 lbs

Details

  • Control Accessories
    1876 (12 Vdc Coil), 1877 (24 Vdc Coil), 1878 (90 Vdc Coil), 1879 (120 Vac Coil), 1880 (240 Vac Coil), 1881 (480 Vac Coil), 1882 (6 Vdc Coil), 1883 (12 Vdc Coil), 1885 (24 Vdc Coil), 1886 (120 Vac Coil), 1887 (240 Vac Coil)
  • Cv Factor
    0.055
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Input Power
    90 V dc @ 6 Watts
  • Manufacturer Product Page
  • Mounting Style
    Inlet
  • Operating Range
    0-150 psi
  • Parts Category
    Valve & Valve Accessories
  • Ratings
    CE, and RoHS
  • Series
    3-Way Valve
  • UPC_NO
    662284237260
  • Valve Default Mode
    Normally Closed

Overview

Mfr description
948809 3-WAY VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought