Motion
7315 AVH
Angular Contact Ball Nilos Ring - 75 mm ID, 152 mm OD, Externally Sealing
MI ITEM #01143131
MFR #7315 AVH
Your Price$74.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Ball Nilos Ring - 75 mm ID, 152 mm OD, Externally Sealing
MI ITEM #01143131
MFR #7315 AVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.65/each(List $103.02)

Overview

Mfr description
7315 AVH NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Angular Contact Ball
  • Ring Type
    AVH
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    75 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.13 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought