Motion
948810
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01143167
MFR #948810
List Price$252.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Valve - For Use With Pneumatic Control Systems, Inlet
MI ITEM #01143167
MFR #948810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$252.75/each for your price

Overview

Mfr description
948810 3-WAY VALVE

Specifications

  • Parts Category
    Valve & Valve Accessories
  • For Use With Series
    Pneumatic Control Systems
  • Function
    3-Way
  • Mounting Style
    Inlet
  • Series
    3-Way Valve
  • Ratings
    CE, and RoHS
  • Valve Default Mode
    Normally Closed
  • Cv Factor
    0.055
  • Orifice Size
    0.047 in
  • Operating Range
    0-150 psi
  • Port Size
    1/8 NPT
  • Input Power
    240 V ac 50/60 Hz @ 6 Watts
  • Control Accessories
    1876 (12 Vdc Coil), 1877 (24 Vdc Coil), 1878 (90 Vdc Coil), 1879 (120 Vac Coil), 1880 (240 Vac Coil), 1881 (480 Vac Coil), 1882 (6 Vdc Coil), 1883 (12 Vdc Coil), 1885 (24 Vdc Coil), 1886 (120 Vac Coil), 1887 (240 Vac Coil)
  • Manufacturer Product Page
  • UPC_NO
    662284237277
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text