Motion
TP30HX1

BROWNING
TP30HX1

Overload Clutche - Ball Detent, Finished, 1.0000 in Max Bore, 4.44 in/112.776 mm OD
Mi Item #01143201
MFR #TP30HX1
Price$2,925.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP30HX1

Overload Clutche - Ball Detent, Finished, 1.0000 in Max Bore, 4.44 in/112.776 mm OD
Mi Item #01143201
MFR #TP30HX1

Mfr description
TP30H X 1" OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,925.46/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    20
  • Bore Diameter
    1 in/25.4 mm
  • Bore Size
    1 in/25.4 mm
  • Clutch Size Code
    30
  • Flange Diameter
    3.23 in
  • Hub Diameter
    1.67 in
  • Length
    2.36 in/59.944 mm
  • Maximum Bore
    1 in
  • Maximum Bore Diameter
    1.0000 in
  • Min Bore Diameter
    0.47 in
  • Minimum Bore
    1.0000 in
  • Nominal Housing Bore
    1 in
  • Nut Diameter
    2.56 in
  • Outside Diameter
    4.44 in/112.776 mm
  • Overall Length
    2.36 in
  • Spring Hub Diameter
    2.95 in
  • Travel
    0.08
  • Weight
    4.50 lb

Details

  • Accuracy
    0.1
  • Bore Shape
    Straight
  • Bore Type
    Finished
  • CAD Drawing
  • Clutch Type
    Ball Detent
  • Detection Type
    Ball Detent
  • Disc Color
    Orange
  • Manufacturer Catalog Number
    TP30HX1
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442523
  • Max Rpm
    500 rpm
  • Maximum Speed
    500 rpm
  • Model Type
    Torque Overload Devices
  • Mounting Holes And Bolt Circle
    3.94 in
  • Number Of Bolt Holes
    6
  • Product Types
    Torq Pro Torque Limiter
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Series / Type
    TP30H
  • Torque Range
    475 in-lbs/1.475 in
  • UPC_NO
    662288442523
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)