Motion
126.DBZ.HUB SB 1.12

REXNORD INC
126.DBZ.HUB SB 1.12

Disc Coupling Hub - 126 Cplg Size, 1.1250 in Bore
Mi Item #01143314
MFR #126.DBZ.HUB SB 1.12
Price$678.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
126.DBZ.HUB SB 1.12

Disc Coupling Hub - 126 Cplg Size, 1.1250 in Bore
Mi Item #01143314
MFR #126.DBZ.HUB SB 1.12

Mfr description
516106 126.DBZ.HUB SB 1.12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$678.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bore Size
    1.1200 in, 28.40 mm
  • Coupling Size Code
    126
  • Weight
    1.90 lbs, 0.86 kg

Details

  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    516106
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210036300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)