Motion
NCM-L150
NCM-L/K***, Accessory, Foot Bracket
Mi Item #01143316
MFR #NCM-L150
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCM-L/K***, Accessory, Foot Bracket
Mi Item #01143316
MFR #NCM-L150

Mfr description
NCM-L150 BRACKET
  • Foot bracket
  • Applicable series: NCM
  • Applicable bore size (inch): 3/4, 7/8, 1 1/16, 1 1/4, 1 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Cylinder Size
    1.2500 in;1.5000 in

Details

  • Additional Details
    NCM Series add on foot mount brackets.
  • Country of Origin
    US
  • Hardware Type
    Foot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)