Motion
126.DBZ.HUB SB 1.25

REXNORD INC
126.DBZ.HUB SB 1.25

Disc Coupling Hub - 126 Cplg Size, 1.2500 in Bore
MI ITEM #01143370
MFR #126.DBZ.HUB SB 1.25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
126.DBZ.HUB SB 1.25

Disc Coupling Hub - 126 Cplg Size, 1.2500 in Bore
MI ITEM #01143370
MFR #126.DBZ.HUB SB 1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Bore Size
    1.2500 in, 31.75 mm
  • Coupling Size Code
    126
  • Weight
    1.80 lbs, 0.82 kg

Details

  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    616106
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210049300

Overview

Mfr description
616106 126.DBZ.HUB SB 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought