Motion
TP50L X 1 3/16

BROWNING
TP50L X 1 3/16

187798 Torq Pro Torque Limiter - Finished w/ Keyway, 1.1875 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #01143424
MFR #TP50L X 1 3/16
List Price$9,262.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP50L X 1 3/16

187798 Torq Pro Torque Limiter - Finished w/ Keyway, 1.1875 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #01143424
MFR #TP50L X 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,262.23/each for your price

Overview

Mfr description
TP50L X 1+3/16 OVERLOAD CLUTCH
  • One position type: the non-symmetric arrangement of balls and pockets allows only one engagement position
  • Automatic resetting: once the overload is removed, it reengages automatically by rotating a driving member
  • Accuracy of trip torque within ±10%: even with repeated tripping the precision remains within ± 10 %
  • Easy torque setting and adjusting: by tightening or loosening the adjusting nuts (bolts), the desired torque can be easily set

Specifications

  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.1875 in
  • Outside Diameter
    6.2500 in
  • Max Rpm
    300 rpm
  • Overall Length
    3.1900 in
  • Series
    TP50L
  • Manufacturer Catalog Number
    187798
  • Manufacturer Upc Number
    662288442578
  • UPC_NO
    662288442578
  • Number Of Bolt Holes
    6
  • Backlash
    Small
  • Manufacturer Catalog
  • Pilot Or Drive Flg Bolt Circle Data
    5.5000 in
  • Pilot Size
    6.2500 in
  • Torque Range
    600 to 1300 in-lbs
  • Bolt Hole Thread Size
    5/16 x 18
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought