Motion
163.DBZ.HUB RB RMKD 3/4

REXNORD INC
163.DBZ.HUB RB RMKD 3/4

163.DBZ.HUB RB RMKD 3/4
Mi Item #01143453
MFR #163.DBZ.HUB RB RMKD 3/4
Price$462.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ.HUB RB RMKD 3/4

163.DBZ.HUB RB RMKD 3/4
Mi Item #01143453
MFR #163.DBZ.HUB RB RMKD 3/4

Mfr description
816108 163.DBZ.HUB RB 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$462.13/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bore Size
    0.7500 in, 19.05 mm
  • Coupling Size
    163
  • Coupling Size Code
    163
  • Flange Outside Diameter  
    4.56 in
  • Hub Barrel Outside Diameter
    2.7500 in;69.85 mm
  • Hub End Diameter
    2-3/4 in
  • Hub Flange Diameter
    4.5600 in;115.82 mm
  • Length Through Bore  
    1.6900 in, 42.93 mm
  • Maximum Bore
    1.8800 in;47.75 mm
  • Maximum Bore Diameter
    1.8800 in, 47.75 mm
  • Maximum Bore Size
    1.8800 in, 47.75 mm
  • Outside Diameter
    4.5600 in
  • Overall Length
    1.6900 in
  • Weight
    3.92 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    816108
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Standard
  • Torque Capacity
    156 in
  • UPC_NO
    698210038502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)