Motion
6017 AV
Deep Groove Ball Nilos Ring - 85 mm ID, 123 mm OD, Externally Sealing
MI ITEM #01143574
MFR #6017 AV
Your Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 85 mm ID, 123 mm OD, Externally Sealing
MI ITEM #01143574
MFR #6017 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.95/each(List $82.72)

Overview

Mfr description
6017 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Deep Groove Ball
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    85 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.07 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought