Motion
163.DBZ. SB 1.62

REXNORD INC
163.DBZ. SB 1.62

Disc Coupling Hub - 163 Cplg Size, 1.6250 in Bore
Mi Item #01143646
MFR #163.DBZ. SB 1.62
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ. SB 1.62

Disc Coupling Hub - 163 Cplg Size, 1.6250 in Bore
Mi Item #01143646
MFR #163.DBZ. SB 1.62

Mfr description
163.DBZ.HUB SB 1.62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Bore Size
    1.6200 in, 41.10 mm
  • Coupling Size Code
    163
  • Weight
    3.20 lbs

Details

  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    416108
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210038809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)