Motion
TP50LX 1 3/4

BROWNING
TP50LX 1 3/4

Overload Clutche - Ball Detent, 1.7500 in Max Bore, 6.25 in/158.75 mm OD
Mi Item #01143664
MFR #TP50LX 1 3/4
Price$6,010.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP50LX 1 3/4

Overload Clutche - Ball Detent, 1.7500 in Max Bore, 6.25 in/158.75 mm OD
Mi Item #01143664
MFR #TP50LX 1 3/4

Mfr description
TP50L X 1-3/4 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,010.99/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    18
  • Bore Diameter
    1.75 in/44.45 mm
  • Bore Size
    1.75 in/44.45 mm
  • Clutch Size Code
    50
  • Flange Diameter
    4.8 in
  • Hub Diameter
    2.76 in
  • Length
    3.19 in/81.026 mm
  • Maximum Bore
    1.75 in
  • Maximum Bore Diameter
    1.7500 in
  • Min Bore Diameter
    1.7500 in
  • Nominal Housing Bore
    1.75 in
  • Nut Diameter
    3.86 in
  • Outside Diameter
    6.25 in/158.75 mm
  • Overall Length
    3.1900 in
  • Spring Hub Diameter
    4.59 in
  • Travel
    0.11
  • Weight
    13.00 lb

Details

  • Accuracy
    0.1
  • Bore Shape
    Straight
  • Clutch Type
    Ball Detent
  • Detection Type
    Ball Detent
  • Disc Color
    Yellow
  • Manufacturer Catalog Number
    TP50LX 1 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442639
  • Max Rpm
    300 rpm
  • Maximum Speed
    300 rpm
  • Model Type
    Torque Overload Devices
  • Mounting Holes And Bolt Circle
    5.5 in
  • Number Of Bolt Holes
    6
  • Product Types
    Torq Pro Torque Limiter
  • Reset Type
    Automatic
  • Sensor
    Yes
  • Series / Type
    TP50L
  • Torque Range
    600 in-lbs/1.3 in
  • UPC_NO
    662288442639
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)