Specifications
Dimensions
- Overall Height279.4 mm
- Overall Length222.3 mm
- Overall Width189.7 mm
Details
- Displacement1.15 cm³/r
- Displacement TypeVariable
- Max Continuous Torque14 N-m
- Max Operating Temperature180 °F
- Max Rpm3600 rpm
- Required Horsepower4 hp
- RotationBi-Directional
Overview
Mfr description
600-018 TRANS ASS'Y