Motion
163.DBZ.HUB SB 1.88

REXNORD INC
163.DBZ.HUB SB 1.88

Disc Coupling Hub - 163 Cplg Size, 1.8750 in Bore
Mi Item #01143694
MFR #163.DBZ.HUB SB 1.88
Price$684.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ.HUB SB 1.88

Disc Coupling Hub - 163 Cplg Size, 1.8750 in Bore
Mi Item #01143694
MFR #163.DBZ.HUB SB 1.88

Mfr description
163.DBZ.HUB SB 1.88
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Bore Size
    1.8800 in, 47.75 mm
  • Coupling Size Code
    163
  • Weight
    2.70 lbs

Details

  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    516108
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210038908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)