Motion
163.DBZ.HUB SB 1.50

REXNORD INC
163.DBZ.HUB SB 1.50

Disc Coupling Hub - Cplg Size: 163, 1.5000 in Bore
Mi Item #01143726
MFR #163.DBZ.HUB SB 1.50
Price$656.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
163.DBZ.HUB SB 1.50

Disc Coupling Hub - Cplg Size: 163, 1.5000 in Bore
Mi Item #01143726
MFR #163.DBZ.HUB SB 1.50

Mfr description
316108 163.DBZ.HUB SB 1.50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Size Code
    163
  • Weight
    3.25 lbs

Details

  • Manufacturer Catalog Number
    316108
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210671235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)