Motion
U18R3
Flat Top Conveyor Chain Accessory - Corner Track Kit, White, 1-1/2 in Width, UHMWPE Material
MI ITEM #01144040
MFR #U18R3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Accessory - Corner Track Kit, White, 1-1/2 in Width, UHMWPE Material
MI ITEM #01144040
MFR #U18R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U18R3 CT U18R3 90DEG KIT
  • Corner Track Kit - 90 Degree 18 Inch Radius With 0.375 Inch Thick Rectangular Cross Section Made Of UHMWPE Material

Specifications

  • Accessory Type
    Corner Track Kit
  • Material
    UHMWPE
  • Color
    White
  • Width
    48.0000 in
  • Length
    48.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.1000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought