Motion
Z 307 F

SKF
Z 307 F

35 mm Bore, Compatible Bore: 35 mm , 80 mm OD, 6 mm Overall Width
Mi Item #01144043
MFR #Z 307 F
Price$52.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 307 F

35 mm Bore, Compatible Bore: 35 mm , 80 mm OD, 6 mm Overall Width
Mi Item #01144043
MFR #Z 307 F

Mfr description
Z 307 F SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.28/each

Specifications

Dimensions

  • Bore Diameter
    35 mm
  • Compatible Bore Diameter
    35 mm
  • Outside Diameter
    80 mm
  • Overall Width
    6 mm
  • Width
    0.2362 in, 6 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)