Motion
302-1005
Bonnet Gasket - Size 1600, Hypalon Material, For Use With AB, SAE, EAB, STS, ABR, STA, STC, FBF, CS Series Heat Exchangers
Mi Item #01144116
MFR #302-1005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet Gasket - Size 1600, Hypalon Material, For Use With AB, SAE, EAB, STS, ABR, STA, STC, FBF, CS Series Heat Exchangers
Mi Item #01144116
MFR #302-1005

Mfr description
302-1005 GASKET HYPALON 1600-SERIES
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    1600
  • Weight
    0.32

Details

  • Gasket Material
    Hypalon
  • Harmonization Code
    841950000
  • Series
    AB, SAE, EAB, STS, ABR, STA, STC, FBF, CS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)