Motion
201.DBZ.HUB SB 1.38

REXNORD INC
201.DBZ.HUB SB 1.38

Disc Coupling Hub - Cplg Size: 201, 1.3750 in Bore
Mi Item #01144178
MFR #201.DBZ.HUB SB 1.38
Price$979.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.HUB SB 1.38

Disc Coupling Hub - Cplg Size: 201, 1.3750 in Bore
Mi Item #01144178
MFR #201.DBZ.HUB SB 1.38

Mfr description
516110 201.DBZ.HUB SB 1.38
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Size Code
    201
  • Weight
    5.90 lbs

Details

  • Manufacturer Catalog Number
    516110
  • Product Type
    Disc Coupling Hubs
  • Series
    Uni-Lat
  • UPC_NO
    698210039608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)