Motion
201.DBZ.HUB SB 1.62

REXNORD INC
201.DBZ.HUB SB 1.62

Disc Coupling Hub - Cplg Size: 201, 1.6250 in Bore
Mi Item #01144218
MFR #201.DBZ.HUB SB 1.62
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.HUB SB 1.62

Disc Coupling Hub - Cplg Size: 201, 1.6250 in Bore
Mi Item #01144218
MFR #201.DBZ.HUB SB 1.62

Mfr description
616110 201.DBZ.HUB SB 1.62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Size Code
    201
  • Weight
    5.50 lbs

Details

  • Manufacturer Catalog Number
    616110
  • Product Type
    Disc Coupling Hubs
  • UPC_NO
    698210039707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)