Motion
TP50HX 1 3/8

BROWNING
TP50HX 1 3/8

187820 Torq Pro Torque Limiter - Finished w/ Keyway, 1.3750 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #01144259
MFR #TP50HX 1 3/8
Price$6,181.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP50HX 1 3/8

187820 Torq Pro Torque Limiter - Finished w/ Keyway, 1.3750 in Bore, 6.2500 in OD, 300 rpm Max
MI ITEM #01144259
MFR #TP50HX 1 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,181.14/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    5/16 x 18
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    6.2500 in
  • Overall Length
    3.1900 in
  • Pilot Size
    6.2500 in
  • Weight
    13.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TP50HX 1 3/8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442790
  • Max Rpm
    300 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    5.5000 in
  • Series
    TP50H
  • Torque Range
    1.735 to 4.775 in
  • UPC_NO
    662288442790

Overview

Mfr description
TP50H X 1-3/8 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought