Motion
201.DBZ.HUB  2.12

REXNORD INC
201.DBZ.HUB 2.12

Disc Coupling Hub - 201 Cplg Size, 2.1250 in Bore
Mi Item #01144315
MFR #201.DBZ.HUB 2.12
Price$979.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
201.DBZ.HUB 2.12

Disc Coupling Hub - 201 Cplg Size, 2.1250 in Bore
Mi Item #01144315
MFR #201.DBZ.HUB 2.12

Mfr description
916110 201.DBZ.HUB SB 2.12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.73/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Bore Size
    2.1200 in, 53.80 mm
  • Coupling Size Code
    201
  • Weight
    4.70 lbs

Details

  • Harmonization Code
    8483908010
  • Manufacturer Catalog Number
    916110
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • UPC_NO
    698210039905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)