Motion
263.DBZ.HUB RB RMKD 1-1/8

REXNORD INC
263.DBZ.HUB RB RMKD 1-1/8

263.DBZ.HUB RB RMKD 1-1/8
Mi Item #01144487
MFR #263.DBZ.HUB RB RMKD 1-1/8
Price$1,163.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
263.DBZ.HUB RB RMKD 1-1/8

263.DBZ.HUB RB RMKD 1-1/8
Mi Item #01144487
MFR #263.DBZ.HUB RB RMKD 1-1/8

Mfr description
716114 263.DBZ.HUB RB 1-1/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,163.19/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bore Size
    1.1250 in, 28.57 mm
  • Coupling Size
    263
  • Coupling Size Code
    263
  • Flange Outside Diameter  
    7 in
  • Hub Barrel Outside Diameter
    4.4400 in;112.78 mm
  • Hub End Diameter
    4.44 in
  • Hub Flange Diameter
    7.0000 in;177.80 mm
  • Outside Diameter
    7.0000 in
  • Overall Length
    2.7500 in
  • Weight
    14.20 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    716114
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    60 ft-lbs
  • UPC_NO
    698210041502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)