Motion
TP70 X 1 3/4

BROWNING
TP70 X 1 3/4

187838 Torq Pro Torque Limiter - Finished w/ Keyway, 1.7500 in Bore, 8.6300 in OD, 160 rpm Max
MI ITEM #01144500
MFR #TP70 X 1 3/4
Price$21,523.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP70 X 1 3/4

187838 Torq Pro Torque Limiter - Finished w/ Keyway, 1.7500 in Bore, 8.6300 in OD, 160 rpm Max
MI ITEM #01144500
MFR #TP70 X 1 3/4

Mfr description
TP70 X 1-3/4 OVERLOAD CLUTCH
  • One position type: the non-symmetric arrangement of balls and pockets allows only one engagement position
  • Automatic resetting: once the overload is removed, it reengages automatically by rotating a driving member
  • Accuracy of trip torque within ±10%: even with repeated tripping the precision remains within ± 10 %
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,523.66/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    3/8 x 16
  • Bore Diameter
    1.7500 in
  • Outside Diameter
    8.6300 in
  • Overall Length
    4.3300 in
  • Pilot Size
    8.6250 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    187838
  • Manufacturer Upc Number
    662288442875
  • Max Rpm
    160 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    7.8800 in
  • Series
    TP70
  • Torque Range
    2600 to 9550 in-lbs
  • UPC_NO
    662288442875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)