Motion
TP70X 1 15/16

BROWNING
TP70X 1 15/16

187839 Torq Pro Torque Limiter - Finished w/ Keyway, 1.9375 in Bore, 8.6300 in OD, 160 rpm Max
Mi Item #01144536
MFR #TP70X 1 15/16
Price$11,790.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
TP70X 1 15/16

187839 Torq Pro Torque Limiter - Finished w/ Keyway, 1.9375 in Bore, 8.6300 in OD, 160 rpm Max
Mi Item #01144536
MFR #TP70X 1 15/16

Mfr description
TP70 X 1-15/16 OVERLOAD CLUTCH
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Browning Torq/ Pro overload load clutch is release type ball detent style with single position reset Accuracy of trip torque within 10% with max torque range 5270 ft/lbs. Easy torque setting and adjusting by tightening or loosing adjusting nuts (bolts)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,790.31/each

Specifications

Dimensions

  • Backlash
    Small
  • Bolt Hole Thread Size
    3/8 x 16
  • Bore Diameter
    1.9375 in
  • Outside Diameter
    8.6300 in
  • Overall Length
    4.3300 in
  • Pilot Size
    8.6250 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TP70X 1 15/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288442882
  • Max Rpm
    160 rpm
  • Number Of Bolt Holes
    6
  • Pilot Or Drive Flg Bolt Circle Data
    7.8800 in
  • Series
    TP70
  • Torque Range
    2.6 to 9.55 in
  • UPC_NO
    662288442882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)