Overview
Mfr description
700-007 TRANS ASS'Y
Specifications
- Displacement1.15 cm³/r
- Displacement TypeVariable
- RotationBi-Directional
- Maximum Flow Rate7.2 gpm
- Maximum Operating Pressure1250 psi
- Required Horsepower4 hp
- Max Rpm3600 rpm
- Max Operating Temperature180 °F
- Max Continuous Torque14 N-m
- Overall Height279.4 mm
- Overall Width189.7 mm
- Overall Length222.3 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data