Motion
NAF6000-N10-8

SMC CORP OF AMERICA
NAF6000-N10-8

Modular Style Air Filter - 5 micron, 424 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #01144841
MFR #NAF6000-N10-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NAF6000-N10-8

Modular Style Air Filter - 5 micron, 424 scfm, 1 NPT Ports, Metal Bowl, Manual Drain
MI ITEM #01144841
MFR #NAF6000-N10-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NAF-6000-N10-8 FILTER

Specifications

  • Filter Type
    Modular Style Filter
  • Micron Rating
    5 micron
  • Port Size
    1 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Manual
  • Maximum Air Flow
    424 scfm
  • Drain Method
    Manual
  • Filter Rating
    5 μm
  • Bowl Capacity
    1.52 oz
  • Overall Length
    3.54 in
  • Maximum Operating Pressure
    220 psi
  • Port Gender
    Female
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text