Specifications
Dimensions
- Coupling Size Code50
- Weight0.31 lbs
Details
- Manufacturer Catalog Number514402
- Product TypeDisc Coupling Hubs
- SeriesC
- UPC_NO698210057800
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)