Motion
62.DBZ.HUBEX RB RMKD

REXNORD INC
62.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 62, Rough Stock, Flg OD: 2.44 in, Steel Material
MI ITEM #01145129
MFR #62.DBZ.HUBEX RB RMKD
Price$480.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
62.DBZ.HUBEX RB RMKD

Thomas® Disc Coupling Hub - Cplg Size: 62, Rough Stock, Flg OD: 2.44 in, Steel Material
MI ITEM #01145129
MFR #62.DBZ.HUBEX RB RMKD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$480.71/each

Specifications

Dimensions

  • Coupling Size Code
    62
  • Flange Outside Diameter  
    2.44 in
  • Hub End Diameter
    1.19 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    114413
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Torque Capacity
    36 in
  • UPC_NO
    698210678456

Overview

Mfr description
114413 62.DBZ.HUBEX RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought