Motion
75.DBZ.HUBEX RB RMKD

REXNORD INC
75.DBZ.HUBEX RB RMKD

75.DBZ.HUBEX RB RMKD
Mi Item #01145195
MFR #75.DBZ.HUBEX RB RMKD
Price$499.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
75.DBZ.HUBEX RB RMKD

75.DBZ.HUBEX RB RMKD
Mi Item #01145195
MFR #75.DBZ.HUBEX RB RMKD

Mfr description
814424 75.DBZ.HUBEX RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.90/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Coupling Size
    75
  • Coupling Size Code
    75
  • Flange Outside Diameter  
    2.69 in
  • Hub Barrel Outside Diameter
    1.4400 in;36.58 mm
  • Hub End Diameter
    1.44 in
  • Hub Flange Diameter
    2.6900 in;68.33 mm
  • Length Through Bore  
    1.1200 in, 28.45 mm
  • Maximum Bore
    0.8800 in;22.35 mm
  • Maximum Bore Diameter
    0.8800 in, 22.35 mm
  • Maximum Bore Size
    0.8800 in, 22.35 mm
  • Outside Diameter
    2.6900 in
  • Overall Length
    1.1200 in
  • Weight
    0.75 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    814424
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    36 in
  • UPC_NO
    698210672126
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)