Motion
101.DBZ.HUBEX RB RMKD 5/8

REXNORD INC
101.DBZ.HUBEX RB RMKD 5/8

101.DBZ.HUBEX RB RMKD 5/8
MI ITEM #01145319
MFR #101.DBZ.HUBEX RB RMKD 5/8
Price$489.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
101.DBZ.HUBEX RB RMKD 5/8

101.DBZ.HUBEX RB RMKD 5/8
MI ITEM #01145319
MFR #101.DBZ.HUBEX RB RMKD 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$489.87/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Coupling Outside Diameter
    3.2200 in, 81.79 mm
  • Coupling Size
    101
  • Coupling Size Code
    101
  • Flange Outside Diameter  
    3.2200 in;81.79 mm
  • Hub Barrel Outside Diameter
    1.6900 in;42.93 mm
  • Hub End Diameter
    1.69 in
  • Hub Flange Diameter
    3.2200 in;81.79 mm
  • Length Through Bore  
    1.3800 in, 35.05 mm
  • Maximum Bore
    1.1600 in;29.46 mm
  • Maximum Bore Diameter
    1.1600 in, 29.46 mm
  • Maximum Bore Size
    1.1600 in, 29.46 mm
  • Outside Diameter
    3.2200 in
  • Overall Length
    1.3800 in
  • Weight
    1.20 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    216105
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • UPC_NO
    698210038106

Overview

Mfr description
216105 100.SN.HUB RB 5/8"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought