Motion
TMBA G11

SKF
TMBA G11

Heat Resistant Glove - Size L, Polyester, White
Mi Item #01145370
MFR #TMBA G11
Price$57.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMBA G11

Heat Resistant Glove - Size L, Polyester, White
Mi Item #01145370
MFR #TMBA G11

Mfr description
TMBA G11 HEAT RESISTANT GLOVES
  • Low lint gloves reduce the risk of bearing contamination
  • Heat resistant up to 150 °C (302 °F)
  • Cut resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.27/each

Specifications

Dimensions

  • Glove Size
    L
  • Numeric Size
    9
  • Weight
    0.24 lbs

Details

  • Additional Details
    Low-lint, Non-allergenic
  • Application
    Heat resistant gloves specially designed for the handling of heated bearings
  • Color
    White
  • En 388 Abrasion Resistance Level
    1
  • En 388 Cut Resistance Level
    3
  • En 388 Puncture Resistance Level
    1
  • Features & Benefits
    • Low lint gloves reduce the risk of bearing contamination • Heat resistant up to 150 °C (302 °F) • Cut resistant • Contains no asbestos •Tested and certified for mechanical hazards (EN 388) and thermal hazards (EN 407)
  • Lining Material
    Cotton
  • Material
    Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)