Motion
32212 AV
Tapered Roller Nilos Ring - 60 mm ID, 106.5 mm OD, Externally Sealing
MI ITEM #01145435
MFR #32212 AV
Your Price$72.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Nilos Ring - 60 mm ID, 106.5 mm OD, Externally Sealing
MI ITEM #01145435
MFR #32212 AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$72.35/each(List $80.54)

Overview

Mfr description
32212 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    60 mm
  • Ring Thickness
    0.5 mm
  • Manufacturer Product Page
  • Weight
    0.07 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought