Motion
700-023
Hydrostatic Transmission Pump -
MI ITEM #01145499
MFR #700-023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrostatic Transmission Pump -
MI ITEM #01145499
MFR #700-023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    279.4 mm
  • Overall Length
    222.3 mm
  • Overall Width
    189.7 mm

Details

  • Displacement
    1.15 cm³/r
  • Displacement Type
    Variable
  • Max Continuous Torque
    14 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    3600 rpm
  • Maximum Flow Rate
    7.2 gpm
  • Maximum Operating Pressure
    1250 psi
  • Required Horsepower
    4 hp
  • Rotation
    Bi-Directional

Overview

Mfr description
700-023 TRANS ASS'Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought