Motion
203-0006
Bonnet - Size 1000, Return Side, 4 Pass Bonnet, Cast Iron Material, For Use With AB, SAE, EAB, AA, FBF, CS Series Heat Exchangers
MI ITEM #01145749
MFR #203-0006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bonnet - Size 1000, Return Side, 4 Pass Bonnet, Cast Iron Material, For Use With AB, SAE, EAB, AA, FBF, CS Series Heat Exchangers
MI ITEM #01145749
MFR #203-0006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
203-0006 BONNET CI FP RTN 1000-SERIES

Specifications

  • Series
    AB, SAE, EAB, AA, FBF, CS
  • Size
    1000
  • Bonnet Type
    Return
  • Number Of Passes
    4
  • Material
    Cast Iron
  • Harmonization Code
    841950000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought