Motion
ES100 1/4X1/4

LOVEJOY INC
ES100 1/4X1/4

Set Screw Beam Shaft Coupling - Single Beam, 0.9840 in OD, 0.9840 in Length, Anodized Aluminum
Mi Item #01145837
MFR #ES100 1/4X1/4
Price$166.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
ES100 1/4X1/4

Set Screw Beam Shaft Coupling - Single Beam, 0.9840 in OD, 0.9840 in Length, Anodized Aluminum
Mi Item #01145837
MFR #ES100 1/4X1/4

Mfr description
ES100-BEAM CP-1/4X1/4
  • All-metal coupling
  • Easy to install – one piece
  • High angular misalignment capability to 5°
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.43/each

Specifications

Dimensions

  • Bore - Side 1
    0.2500 in
  • Bore - Side 2
    0.2500 in
  • Length Through Bore
    0.2760 in
  • Max Angular Misalignment
    5 °
  • Max Axial Misalignment
    0.01 in
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    0.9840 in
  • Overall Length
    0.9840 in
  • Screw Thread Size
    10-24
  • Weight
    0.07 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144566348
  • Material
    Anodized Aluminum
  • Max Rpm
    10000 rpm
  • Number Of Beams
    Single Beam
  • Screw Clamp Type
    Set Screw Type
  • Series
    ES
  • Torsional Stiffness
    286.5 in-lb/rad
  • UPC_NO
    685144566348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)