Specifications
Dimensions
- Size1200
Details
- Bonnet TypeReturn
- Harmonization Code841950000
- MaterialCast Iron
- Number Of Passes4
- SeriesAB, SAE, EAB, AA, FBF, CS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)