Motion
351.DBZ.HUBEX RB RMKD 1-9/16

REXNORD INC
351.DBZ.HUBEX RB RMKD 1-9/16

351.DBZ.HUBEX RB RMKD 1-9/16
Mi Item #01146360
MFR #351.DBZ.HUBEX RB RMKD 1-9/16
Price$2,515.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
351.DBZ.HUBEX RB RMKD 1-9/16

351.DBZ.HUBEX RB RMKD 1-9/16
Mi Item #01146360
MFR #351.DBZ.HUBEX RB RMKD 1-9/16

Mfr description
716119 351.DBZ.HUBEX RB 1-9/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,515.88/each

Specifications

Dimensions

  • Bore Diameter  
    1-9/16 in
  • Bore Size
    1.5625 in, 39.69 mm
  • Coupling Size
    351
  • Coupling Size Code
    351
  • Flange Outside Diameter  
    9.38 in
  • Hub Barrel Outside Diameter
    5.8100 in;147.57 mm
  • Hub End Diameter
    5.81 in
  • Hub Flange Diameter
    9.3800 in;238.25 mm
  • Length Through Bore  
    4.0600 in, 103.12 mm
  • Maximum Bore
    4.0000 in;101.60 mm
  • Maximum Bore Diameter
    4.0000 in, 101.60 mm
  • Maximum Bore Size
    4.0000 in, 101.60 mm
  • Outside Diameter
    9.3750 in
  • Overall Length
    4.0600 in
  • Weight
    38.00 lbs

Details

  • Bore Type
    Rough Stock
  • Harmonization Code
    8483908010
  • Hub Bore Fit
    Rough Bore
  • Hub Material
    Steel
  • Hub Style
    Extended
  • Manufacturer Catalog Number
    716119
  • Product Type
    Disc Coupling Hubs
  • Series
    DBZ
  • Style
    Extended
  • Torque Capacity
    175 ft-lbs
  • UPC_NO
    698210043308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)