Motion
M-5HL6
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #01146459
MFR #M-5HL6
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #01146459
MFR #M-5HL6

Mfr description
M-5HL-6 FITTING
  • Simple connection/disconnection
  • High retaining force
  • Miniature size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm

Details

  • Country of Origin
    JP
  • Series
    M MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)