Motion
45 X 100 LSTO

CR SEALS (SKF)
45 X 100 LSTO

Nilos Sealing Ring - 45 mm ID, 100 mm OD
Mi Item #01146557
MFR #45 X 100 LSTO
Price$78.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
45 X 100 LSTO

Nilos Sealing Ring - 45 mm ID, 100 mm OD
Mi Item #01146557
MFR #45 X 100 LSTO

Mfr description
45X100 LSTO NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.27/each

Specifications

Dimensions

  • Ring Inside Diameter
    45 mm
  • Ring Thickness
    4 mm
  • Weight
    0.23 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller, Spherical Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    LSTO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)