1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN INDUSTRIAL HEAT
205-0006
Bonnet - Size 1600, Return Side, 4 Pass Bonnet, Cast Iron Material, For Use With AB, SAE, EAB, FBF, CS Series Heat Exchangers
MI ITEM #
01146738
MFR #
205-0006
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
AMERICAN INDUSTRIAL HEAT 205-0006
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN INDUSTRIAL HEAT
205-0006
Bonnet - Size 1600, Return Side, 4 Pass Bonnet, Cast Iron Material, For Use With AB, SAE, EAB, FBF, CS Series Heat Exchangers
MI ITEM #
01146738
MFR #
205-0006
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Size
1600
Details
Bonnet Type
Return
Harmonization Code
841950000
Material
Cast Iron
Number Of Passes
4
Series
AB, SAE, EAB, FBF, CS
Overview
Mfr description
205-0006 BONNET CI FP RTN 1600-SERIES
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought