Motion
6222 AV
Deep Groove Ball Nilos Ring - 110 mm ID, 184 mm OD, Externally Sealing
MI ITEM #01146784
MFR #6222 AV
Price$75.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Deep Groove Ball Nilos Ring - 110 mm ID, 184 mm OD, Externally Sealing
MI ITEM #01146784
MFR #6222 AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.91/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    200 mm
  • Ring Inside Diameter
    110 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.17 lbs

Details

  • Compatible Bearing Type
    Deep Groove Ball
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Overview

Mfr description
6222 AV NILOS SEALING RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought