Motion
Z 206

SKF
Z 206

30 mm Bore, Compatible Bore: 30 mm , 62 mm OD, 6 mm Overall Width
Mi Item #01146828
MFR #Z 206
Price$23.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 206

30 mm Bore, Compatible Bore: 30 mm , 62 mm OD, 6 mm Overall Width
Mi Item #01146828
MFR #Z 206

Mfr description
Z206 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.60/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Compatible Bore Diameter
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    6 mm
  • Width
    0.2362 in, 6 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)