Motion
126.DBZ.CMBRA TD

REXNORD INC
126.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 126 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01146854
MFR #126.DBZ.CMBRA TD
Price$672.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
126.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 126 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01146854
MFR #126.DBZ.CMBRA TD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$672.73/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    3.84 in
  • Coupling Size Code
    126
  • Distance Between Shafts  
    1.78 in
  • Weight
    2.07 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    214444
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210035204

Overview

Mfr description
214444 126.DBZ.CMBRA TD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought