Motion
LGWM1/0.4

SKF
LGWM1/0.4

Grease - Lithium Composition, 1 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Not Food Grade, Water Resistant, -20 to 230 °F
MI ITEM #01146876
MFR #LGWM1/0.4
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGWM1/0.4

Grease - Lithium Composition, 1 NLGI Grade, 420 ml Size, Cartridge Container, Brown Color, Not Food Grade, Water Resistant, -20 to 230 °F
MI ITEM #01146876
MFR #LGWM1/0.4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.08/each

Specifications

Dimensions

  • Container Size
    420 ml
  • NLGI Grade
    1
  • Shelf Life
    5 yr
  • Weight
    11.76 lbs

Details

  • Application
    • Wind turbine main shafts • Screw conveyors • Centralised lubrication systems • Spherical roller thrust bearing applications
  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Lithium
  • Container Type
    Cartridge
  • Dropping Point
    +340 °F
  • Food Grade
    Not Food Grade
  • Form
    Grease
  • Grease Thickener
    Lithium
  • Lubricant Type
    LGWM 1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577089410
  • Max Operating Temperature
    230 °F
  • Min Operating Temperature
    -22 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Oil Type
    Mineral
  • Product Line
    LGWM 1
  • Temperature Range
    -20 to 230 °F
  • UPC_NO
    7316577089410
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0

Overview

Mfr description
LGWM1/0.4 GREASE CARTRIDGE
  • Good oil ilm formation at low temperatures down to –30 °C (–20 °F)
  • Good pumpability down to low temperatures
  • Good corrosion protection
  • Good water resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought