Motion
263.DBZ.CMBRA TD

REXNORD INC
263.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 263 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01146942
MFR #263.DBZ.CMBRA TD
Price$2,003.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
263.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 263 Cplg Size, Close Coupled Split Type, Steel Material
Mi Item #01146942
MFR #263.DBZ.CMBRA TD

Mfr description
314490 263.DBZ.CMBRA TD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,003.05/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    7 in
  • Coupling Size Code
    263
  • Distance Between Shafts  
    3 in
  • Weight
    14.06 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    314490
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210035600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)