Motion
451.DBZ.CMBRA TD

REXNORD INC
451.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 451 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147039
MFR #451.DBZ.CMBRA TD
Price$9,305.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
451.DBZ.CMBRA TD

Thomas® Close Coupled Split Assembly - 451 Cplg Size, Close Coupled Split Type, Steel Material
MI ITEM #01147039
MFR #451.DBZ.CMBRA TD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,305.80/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    12.13 in
  • Coupling Size Code
    451
  • Distance Between Shafts  
    5.28 in
  • Weight
    87.00 lbs

Details

  • Assembly Type
    Close Coupled Split
  • Includes
    Washer
  • Manufacturer Catalog Number
    314522
  • Material
    Steel
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    DBZ
  • UPC_NO
    698210676605

Overview

Mfr description
314522 451.DBZ.CMBRA TD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought