Motion
GRIP J NEO BK 40 3.35IN

REXNORD INC
GRIP J NEO BK 40 3.35IN

114-647-1 Rexnord 1873 Series Jaw Shape SideGrip Gripper
Mi Item #01147111
MFR #GRIP J NEO BK 40 3.35IN
Price$24.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP J NEO BK 40 3.35IN

114-647-1 Rexnord 1873 Series Jaw Shape SideGrip Gripper
Mi Item #01147111
MFR #GRIP J NEO BK 40 3.35IN

Mfr description
114-647-1 GRIP J NEO BK 40SH
  • Loose 3.35 Inch Wide Black Jaw Shaped SideGrip™ Gripper in Neoprene 40 Shore A Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.46/each

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Length
    3.35 in
  • Overall Height
    12.0000 in
  • Overall Width
    12.0000 in
  • Weight
    0.184 lbs
  • Width
    1-1/4 in

Details

  • Accessory Type
    J Type Gripper Attachment
  • Additional Details
    3.35 Inch Wide Black Jaw Shape SideGrip™ Gripper Made of Neoprene Material with a Durometer of 40 Shore A
  • Color
    Black
  • Country of Origin
    CN
  • Material
    Neoprene
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210864088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)